24 in. Rectangular Framed Mirror in Satin Nickel
24 in. Rectangular Framed Mirror in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Satin Nickel Framed
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1036, ASTM C-1503
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/4 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Length:
- 30 in
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 30 in
- UL Listed:
- No
- Weight:
- 11.8 lb
- Width:
- 24 in