This product requires certification to purchase.

24 x 36 in. Framed Mirror Rectangular in Nickel Tones

You last purchased this on
 
Jensen

24 x 36 in. Framed Mirror Rectangular in Nickel Tones

  • Fast #
  • Part #RFM2436CC2SNF
  • Item #9344977
  • Manufacturer Part #FM2436CC2SNF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

24 x 36 in. Framed Mirror Rectangular in Nickel Tones

  • Fast #
  • Part #RFM2436CC2SNF
  • Item #9344977
  • Manufacturer Part #FM2436CC2SNF
5 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Height:
36 in
Installation Type:
Surface Mount
Length:
24 in
Material:
Glass
Mirror Edge:
Clean Cut Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
36 in x 24 in
UL Listed:
No
Width:
36 in