This product requires certification to purchase.

30 in. Rectangular Framed Mirror in Satin Nickel

You last purchased this on
 
Jensen

30 in. Rectangular Framed Mirror in Satin Nickel

  • Fast #
  • Part #RFM3036CC2SNF
  • Item #8981491
  • Manufacturer Part #FM3036CC2SNF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

30 in. Rectangular Framed Mirror in Satin Nickel

  • Fast #
  • Part #RFM3036CC2SNF
  • Item #8981491
  • Manufacturer Part #FM3036CC2SNF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Satin Nickel Framed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM C-1036, ASTM C-1503
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Glass Type:
Clear
Height:
36 in
Installation Type:
Surface Mount
Length:
36 in
Material:
Glass, Plastic
Material Type:
Polystyrene
Mirror Edge:
Clean Cut Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
30 in x 36 in
UL Listed:
No
Weight:
19.319 lb
Width:
30 in