30 in. Surface Mount Kit
30 in. Surface Mount Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4" x 30"
- Surface mount mirror kit for 30" Gallery and Metro oversize cabinets
- Side mirrors, mounting bracket and hardware included
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 30 in
- Material:
- Steel
- Medicine Cabinet Part Type:
- Side Kit
- Product Type:
- Mirror, Kit
- Width:
- 23-11/16 in