This product requires certification to purchase.

30 x 1-3/4 in. Framed Mirror in Blacks

You last purchased this on
 
Jensen

30 x 1-3/4 in. Framed Mirror in Blacks

  • Fast #
  • Part #RFM3036CC2BKF
  • Item #9751048
  • Manufacturer Part #FM3036CC2BKF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

30 x 1-3/4 in. Framed Mirror in Blacks

  • Fast #
  • Part #RFM3036CC2BKF
  • Item #9751048
  • Manufacturer Part #FM3036CC2BKF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
77/100 in
Height:
36 in
Installation Type:
Surface Mount
Length:
30 in
Material:
Glass
Mirror Edge:
Clean Cut Edge
Product Type:
Framed Mirror
Size:
36 in x 30 in
Width:
1-3/4 in