30 x 3/4 in. Framed Mirror Rectangular in Nickel Tones
30 x 3/4 in. Framed Mirror Rectangular in Nickel Tones
Frequently Purchased Together
Product Details
Product Details
- Corner security mounting braces
- Hang in either a long horizontal or tall vertical orientation
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 42 in x 30 in
- Weight:
- 25.7 lb
- Width:
- 3/4 in