30 x 43/50 in. Framed Mirror Rectangular in Blacks
30 x 43/50 in. Framed Mirror Rectangular in Blacks
Frequently Purchased Together
Product Details
Product Details
- Black flat frame
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 43/50 in
- Height:
- 36 in
- Installation Type:
- Surface Mount
- Length:
- 30 in
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 30 in
- Weight:
- 19.082 lb
- Width:
- 43/50 in