36 in. Recessed Mount Frameless Medicine Cabinet in White
36 in. Recessed Mount Frameless Medicine Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Height:
- 36 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 15 in