This product requires certification to purchase.

36 x 24 in. Polished Edge Mirror

You last purchased this on
 
Jensen

36 x 24 in. Polished Edge Mirror

Brand image
You last purchased this on
 
Jensen

36 x 24 in. Polished Edge Mirror

  • Fast #
  • Part #RWM2436PEBP5
  • Item #7253123
  • Manufacturer Part #WM2436PEBP5
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished edge
  • Glass 4mm
  • American made
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
GSA Approved:
No
Glass Type:
Float, Polished Edge
Height:
36 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
24 in
Lights Included:
No
Material:
Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Width:
24 in


Customers Also Bought
1–6 of 18 items
Part #RWM3036PEBP3
Item #7253119
4.5 out of 5 Customer Rating
Requires Certification
Part #PF0324TBBN
Item #7265894
5 out of 5 Customer Rating
Requires Certification
Part #PF03PHBN
Item #7265902
4.8 out of 5 Customer Rating
Requires Certification
Part #PF03TRBN
Item #7265903
5 out of 5 Customer Rating
Requires Certification
Part #PFSCR72
Item #2435397
4 out of 5 Customer Rating
Requires Certification
Part #PFWSC2847ZBN
Item #9808039
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R401ADJ
Item #1892705
5 out of 5 Customer Rating
Requires Certification
Part #R1438
Item #1892801
5 out of 5 Customer Rating
Requires Certification
Part #R781061
Item #4087139
5 out of 5 Customer Rating
Requires Certification
Part #RB72338501
Item #3793658
5 out of 5 Customer Rating
Requires Certification
Part #R614
Item #1732149
3.4 out of 5 Customer Rating
Requires Certification
Part #R781045
Item #4087122
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com