36 x 36 in. Beveled Edge Mirror
36 x 36 in. Beveled Edge Mirror
Frequently Purchased Together
Product Details
Product Details
- Bevel edge: 1/2"
- Glass 4mm
- American made
Documents
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- GSA Approved:
- No
- Glass Type:
- Float, Beveled
- Height:
- 36 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 36 in
- Lights Included:
- No
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Width:
- 36 in