This product requires certification to purchase.

36 x 42 in. Framed Rectangle Mirror in Black

You last purchased this on
 
Jensen

36 x 42 in. Framed Rectangle Mirror in Black

Brand image
You last purchased this on
 
Jensen

36 x 42 in. Framed Rectangle Mirror in Black

  • Fast #
  • Part #RFM3642CC2BKF
  • Item #9632479
  • Manufacturer Part #FM3642CC2BKF
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
36 in
Product Type:
Framed Rectangle Mirror
Shape:
Rectangular
Size:
36 in x 42 in
Width:
42 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com