This product requires certification to purchase.

42 in. Framed Mirror Rectangular in Nickel Tones

You last purchased this on
 
Jensen

42 in. Framed Mirror Rectangular in Nickel Tones

  • Fast #
  • Part #RFM3642CC2SNF
  • Item #9344972
  • Manufacturer Part #FM3642CC2SNF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

42 in. Framed Mirror Rectangular in Nickel Tones

  • Fast #
  • Part #RFM3642CC2SNF
  • Item #9344972
  • Manufacturer Part #FM3642CC2SNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
42 in
Installation Type:
Surface Mount
Length:
36 in
Material:
Glass
Mirror Edge:
Clean Cut Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
42 in x 36 in
Width:
42 in