Builder Series
Frequently Purchased Together
Product Details
Product Details
- Two fixed shelves
- One-piece injection-molded
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-3/4 in
- Glass Type:
- Float, Beveled
- Height:
- 22 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Plastic, Glass
- Material Type:
- Polystyrene
- Mirror Included:
- Yes
- Width:
- 16 in