16 x 36 in. 1-Door Beveled Mirror Edge Medicine Cabinet in Basic White
Corner 16 x 36 in. 1-Door Beveled Mirror Edge Medicine Cabinet in Basic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Corner
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 36 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel, Mirror
- Mirror Edge:
- Beveled Edge
- UL Listed:
- No
- Width:
- 16 in