26 in. Recessed Mount Medicine Cabinet in Basic White
Focus 26 in. Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Product Details
- Polished edge float glass mirror
- Drawn body
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Focus
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Glass Type:
- Float, Polished Edge
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 16 in