22-3/4 x 23-15/16 in. Surface Mount Medicine Cabinet in White
Horizon 22-3/4 x 23-15/16 in. Surface Mount Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- Overall Size: 48"x28 1/4"x5 1/4"
- Surface mounted, frameless, beveled edge float glass mirrors for three-way viewing
- Three storage areas with two fixed shelves
- Magnetic catches
- White enamel interior and concealed hinges
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 26 ga
- Height:
- 23-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Lights Included:
- No
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Shelves:
- 2
- Size:
- 23-15/16 in x 23-15/16 in x 5-1/4 in
- UL Listed:
- No
- Width:
- 22-3/4 in