This product requires certification to purchase.

22 in. Surface Mount Medicine Cabinet in Basic White

Jensen

Horizon 22 in. Surface Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #RB72338501
  • Item #3793658
  • Manufacturer Part #B72338501
5 out of 5 Customer Rating
Brand image
Jensen

Horizon 22 in. Surface Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #RB72338501
  • Item #3793658
  • Manufacturer Part #B72338501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two fixed shelves
  • Reversible for left-hand or right-hand door opening
  • Includes mounting hardware
  • One-piece injection-molded
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
4-1/4 in
Glass Type:
Float, Beveled
Height:
22 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Material:
Steel, Glass, Plastic
Material Type:
Polystyrene
Mirror Included:
Yes
UPC:
656407051727
Width:
16 in