This product requires certification to purchase.

23-15/16 in. 3-Way Recessed Cabinet in Basic White

You last purchased this on
 
Jensen

Horizon 23-15/16 in. 3-Way Recessed Cabinet in Basic White

  • Fast #
  • Part #R255024
  • Item #1892638
  • Manufacturer Part #255024
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Horizon 23-15/16 in. 3-Way Recessed Cabinet in Basic White

  • Fast #
  • Part #R255024
  • Item #1892638
  • Manufacturer Part #255024
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features 2 adjustable shelves
  • Three-way view
  • Concealed hinges
  • Includes mounting hardware
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Beveled
Height:
24 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Length:
5 in
Material:
Steel
Width:
23-15/16 in