26 in. Recessed Mount Medicine Cabinet
Horizon 26 in. Recessed Mount Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Product shown with three shelves
- Steel construction
- Two steel shelves
- Frameless beveled-edge glass mirror
- Piano hinge
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-1/2 in
- Glass Type:
- Float, Beveled
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 4-3/4 in
- Material:
- Glass, Steel
- Mirror Included:
- Yes
- Width:
- 16 in