28-3/16 in. Recessed Mount Medicine Cabinet in Basic White
Horizon 28-3/16 in. Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Product Details
- Features 2 adjustable shelves
- Three-way view
- Concealed hinges
- Includes mounting hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Glass Type:
- Float, Beveled
- Height:
- 28-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 5 in
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 29-7/8 in