28-3/16 in. Surface Mount Medicine Cabinet in Basic White
Horizon 28-3/16 in. Surface Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Product Details
- Overall size: 30" x 28 1/4"
- Three storage areas with two fixed shelves
- Magnetic catches
- White enamel interior and concealed hinges
- Frameless, beveled edge float glass mirrors for three-way viewing
Specifications
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 5-1/4 in
- Glass Type:
- Float, Beveled
- Height:
- 28-3/16 in
- Installation Type:
- Surface Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 29-11/16 in