This product requires certification to purchase.

36 in. Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Horizon 36 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R868P34WH
  • Item #3766807
  • Manufacturer Part #868P34WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Horizon 36 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R868P34WH
  • Item #3766807
  • Manufacturer Part #868P34WH
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two adjustable shelves
  • Formed and welded body
  • Requires Certification

Specifications

Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
4-1/2 in
Glass Type:
Float, Beveled
Height:
36 in
Installation Type:
Recessed Mount
Material:
Steel, Glass
Mirror Included:
Yes
Width:
16 in