Beveled Mirror Medicine Cabinet in Black
Horizon Beveled Mirror Medicine Cabinet in Black
Frequently Purchased Together
Product Details
Product Details
- Features 2 adjustable shelves
- Three-way view
- Concealed hinges
- Includes mounting hardware
Specifications
- Collection:
- Horizon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Glass Type:
- Beveled
- Height:
- 28-3/16 in
- Installation Type:
- Surface Mount
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 3
- Number of Shelves:
- 2
- Shelf Length:
- 34-1/2 in
- Shelf Width:
- 3-7/8 in
- Width:
- 35-3/4 in