Recessed Frameless Mirror Medicine Cabinet in White
Illusion Recessed Frameless Mirror Medicine Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Illusion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Height:
- 36 in
- Installation Type:
- Recessed Mount
- Length:
- 13 in
- Material:
- Stainless Steel
- Width:
- 12-11/16 in