Polystyrene Medicine Cabinet in White
Louver Door Polystyrene Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- 16" W x 24" H
- Wall opening: 14" W x 18" H x 2 1/2" D
- Recessed frame
- White grained wood look
- White polystyrene cabinet
- Two fixed shelves
- Magnetic door catch
Specifications
- Collection:
- Louver Door
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 24 in
- Installation Type:
- Recessed Mount
- Length:
- 16-1/4 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Width:
- 16 in