This product requires certification to purchase.

You last purchased this on
 
Jensen

Low Profile

  • Fast #
  • Part #R663BC
  • Item #1892715
  • Manufacturer Part #663BC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Low Profile

  • Fast #
  • Part #R663BC
  • Item #1892715
  • Manufacturer Part #663BC
4 out of 5 Customer Rating

X Points
Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frameless, polished-edge, premium float glass mirror door
  • Reversible installation allows right or left hand door opening
  • Three adjustable Glass shelves provide light reflection, strength and easy cleaning
  • Wall Opening: 12 1/2" X 34 1/4" X 3 1/2"
  • Includes mounting hardware
  • Requires Certification

Specifications

Collection:
Low Profile
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-7/8 in
Glass Type:
Float, Polished Edge
Height:
36-1/8 in
Installation Type:
Recessed Mount
Material:
Steel, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Width:
15 in