Medicine Cabinet in White
Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- 17 3/8" W x 27 3/8" H
- Wall opening: 14" W x 18" H x 3 1/2" D
- Steel construction
- Piano hinge
- Reversible door for left or right hand opening
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Beveled
- Height:
- 27-3/8 in
- Material:
- Steel
- Width:
- 17-3/8 in