24 in. Pencil Polished Glass Medicine Cabinet
Metro Classic 24 in. Pencil Polished Glass Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Metro Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Pencil Polished
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 5 in
- Material:
- Steel
- Width:
- 24 in