25-15/16 in. Recessed Mount Medicine Cabinet in Basic White
Mirror on Mirror 25-15/16 in. Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Product Details
- Features 2 adjustable shelves
- Reversible door for left- or right-hand opening
- Piano hinge provides smooth operation
- Includes mounting hardware
Specifications
- Collection:
- Mirror on Mirror
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Glass Type:
- Float, Beveled
- Height:
- 25-15/16 in
- Installation Type:
- Recessed Mount
- Length:
- 3-1/2 in
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 15-15/16 in