12 x 36 in. Recessed and Wall Mount Medicine Cabinet in White
Pillar 12 x 36 in. Recessed and Wall Mount Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Pillar
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Gauge (metal):
- 26 ga
- Glass Type:
- Mirror
- Height:
- 36 in
- Installation Type:
- Recessed Mount, Wall Mount
- Lights Included:
- No
- Material:
- Steel, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 12 in x 36 in x 4-1/4 in
- Width:
- 12 in