Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-1/2 in
- Glass Type:
- Float, Polished Edge
- Height:
- 18-15/16 in
- Installation Type:
- Recessed Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 24-1/2 in