Frequently Purchased Together
Product Details
Product Details
- Beveled Edge
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1036, ASTM C-1503
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Depth:
- 5/32 in
- Diameter:
- 4/25 in
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 35-47/50 in
- Installation Type:
- Surface Mount
- Length:
- 48 in
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 47-47/50 in x 35-47/50 in x 4/25 in
- UL Listed:
- No
- Weight:
- 10 lb
- Width:
- 35-47/50 in