Frameless Recessed Beveled Mirror Medicine Cabinet in White
Simplicity Frameless Recessed Beveled Mirror Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- 24" W x 30" H x 4 7/8" D
- Frameless
- Bevel mirror
- Larger viewing area and more storage room
- Two adjustable glass shelves
- Full piano hinge
- Reversible for either left-hand or right-hand door opening
- Heavy gauge steel construction
Specifications
- Collection:
- Simplicity
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-7/8 in
- Glass Type:
- Beveled
- Height:
- 30 in
- Installation Type:
- Recessed Mount
- Material:
- Welded Steel
- Mirror Included:
- Yes
- Number of Shelves:
- 2
- Width:
- 24 in