Single Door Recessed Mount Frameless Medicine Cabinet in White
Single Door Recessed Mount Frameless Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- Single-door recessed medicine cabinet
- Molded body
- Single view door
- Two polystyrene shelves
- Frameless beveled-edge glass mirror
- Piano hinge
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- Glass Type:
- Beveled
- Height:
- 20 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Plastic
- Material Type:
- Polystyrene
- Width:
- 16 in