This product requires certification to purchase.

16-1/8 in. Recessed Medicine Cabinet in White and Polished Stainless Steel

You last purchased this on
 
Jensen

Styleline 16-1/8 in. Recessed Medicine Cabinet in White and Polished Stainless Steel

  • Fast #
  • Part #R478FS
  • Item #1892828
  • Manufacturer Part #478FS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Styleline 16-1/8 in. Recessed Medicine Cabinet in White and Polished Stainless Steel

  • Fast #
  • Part #R478FS
  • Item #1892828
  • Manufacturer Part #478FS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel
  • Recessed
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Styleline
Color Finish Category:
Whites
Color Finish Name:
White/Polished Stainless Steel
Height:
26-1/8 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Length:
5-1/4 in
Material:
Steel
Width:
16-1/8 in