22-1/8 in. Surface Mount Medicine Cabinet
Styleline 22-1/8 in. Surface Mount Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Easy to clean
- Two fixed shelves
- Reversible door for left- or right-hand opening
- Includes mounting hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Styleline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Glass Type:
- Float, Flat
- Height:
- 22-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 4-1/4 in
- Material:
- Plastic, Glass
- Material Type:
- Polystyrene
- Mirror Included:
- Yes
- Width:
- 16-1/8 in