22 in. Surface Mount Medicine Cabinet
Styleline 22 in. Surface Mount Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Surface mount steel medicine cabinet
- Easy to clean, heavy-gauge steel construction
- Premium float glass mirror
- Rust-resistant, soft-tone baked-enamel interiors
- Shatter resistant polystyrene shelves
- Reversible for left-hand or right-hand door opening
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Styleline
- Depth:
- 5-1/8 in
- Height:
- 22 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Steel
- Width:
- 16 in