This product requires certification to purchase.

24-1/8 in. Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Styleline 24-1/8 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R490
  • Item #1892681
  • Manufacturer Part #490
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Styleline 24-1/8 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R490
  • Item #1892681
  • Manufacturer Part #490
5 out of 5 Customer Rating

X Points
Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18" W x 24" H
  • Wall opening: 16" W x 21 1/2" H x 3 1/2" D
  • Glass thickness: 1/8"
  • Premium float glass mirror
  • Rust-resistant, white baked-enamel interiors
  • Three adjustable, shatter resistant polystyrene shelves
  • Reversible for either left-hand or right-hand door opening
  • Steel construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Styleline
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
5 in
Gauge (metal):
24 ga
Glass Type:
Float, Flat
Height:
24-1/8 in
Installation Type:
Recessed Mount
Length:
24 in
Material:
Stainless Steel
Mirror Edge:
Stainless Steel
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Shelf Length:
15-3/8 in
Shelf Width:
4 in
Size:
18 in x 24 in
Width:
18-1/8 in