This product requires certification to purchase.

You last purchased this on
 
Jensen

Styleline

  • Fast #
  • Part #R401ADJ
  • Item #1892705
  • Manufacturer Part #401ADJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jensen

Styleline

  • Fast #
  • Part #R401ADJ
  • Item #1892705
  • Manufacturer Part #401ADJ
5 out of 5 Customer Rating

X Points
Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-door recessed medicine cabinet
  • One-piece injection-molded polystyrene construction
  • Two adjustable polystyrene shelves
  • Premium float glass mirror
  • Stainless Steel Frame
  • Reversible for left-hand or right-hand door opening
  • Includes mounting hardware
  • Mounting Type: Recessed
  • Shelf Type: Adjustable
  • Product shown with three shelves
  • Requires Certification

Documents


Specifications

Collection:
Styleline
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-3/4 in
Glass Type:
Float, Flat
Height:
20-1/8 in
Installation Type:
Recessed Mount
Material:
Stainless Steel, Glass, Plastic
Material Type:
Polystyrene
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Shelf Length:
13-219/500 in
Shelf Width:
3-49/1000 in
Width:
16-1/8 in