Styleline
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single-door recessed mounted medicine cabinet
- One-piece heavy-gauge drawn steel construction
- Two adjustable steel shelves
- Premium float glass mirror
- Stainless Steel Frame
- Reversible for left-hand or right-hand door opening
Documents
Specifications
- Collection:
- Styleline
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Glass Type:
- Float, Flat
- Height:
- 26-1/8 in
- Installation Type:
- Recessed Mount
- Length:
- 16 in
- Material:
- Stainless Steel, Glass
- Mirror Included:
- Yes
- Width:
- 16-1/8 in