Surface Mount Plate Mirror Medicine Cabinet in White
Surface Mount Plate Mirror Medicine Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four integral 60-watt incandescent lights (bulbs not included) ensure a well-lit environment
- Surface mount design provides an unlimited number of places to install the cabinet
- Welded steel body provides a sturdy cabinet
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2 in
- Height:
- 19-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Width:
- 28 in