This product requires certification to purchase.

3 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Polished Chrome

You last purchased this on
 
Jerdon Style

3 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Polished Chrome

  • Fast #
  • Part #JMC310C
  • Item #7682614
  • Manufacturer Part #MC310C
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

3 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Polished Chrome

  • Fast #
  • Part #JMC310C
  • Item #7682614
  • Manufacturer Part #MC310C
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10X Folding Travel Mirror
  • 3" Diameter
  • Swivels from 10X to 1X Magnification
  • Folds Flat for Travel
  • Pouch Included
  • Chrome Finish
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
IAPMO Listed:
No
Installation Type:
Freestanding