This product requires certification to purchase.

6 x 11 in. Top Mount 10X Magnifying Mirror in Beaded Nickel

You last purchased this on
 
Jerdon Style

6 x 11 in. Top Mount 10X Magnifying Mirror in Beaded Nickel

  • Fast #
  • Part #JJP910NBP
  • Item #7682599
  • Manufacturer Part #JP910NBP
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

6 x 11 in. Top Mount 10X Magnifying Mirror in Beaded Nickel

  • Fast #
  • Part #JJP910NBP
  • Item #7682599
  • Manufacturer Part #JP910NBP
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Beaded Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10X Table Top Mirror Nickel
  • 6" Diameter
  • Regular and 10X Magnification
  • Nickel Finish
  • Beaded
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Beaded Nickel
Diameter:
6 in
Height:
11 in
IAPMO Listed:
No
Installation Type:
Top Mount
Material:
Steel
Thickness:
3.75 in
Width:
6-3/4 in