This product requires certification to purchase.

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror with Oversize Mounting Base in Nickel

You last purchased this on
 
Jerdon Style

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror with Oversize Mounting Base in Nickel

  • Fast #
  • Part #JJP7506NMT
  • Item #7682562
  • Manufacturer Part #JP7506NMT
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror with Oversize Mounting Base in Nickel

  • Fast #
  • Part #JJP7506NMT
  • Item #7682562
  • Manufacturer Part #JP7506NMT
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5X Wall Mounted Mirror Nickel
  • 8" Diameter Mirror
  • Regular and 5X Magnification
  • Oversize Wall Bracket 3.5" x 7"
  • Bracket covers old dryer print
  • Nickel Finish
  • Requires Certification

Specifications

Arm Extension Length:
13-1/2 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
8 in
Height:
12 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
13-1/2 in
Material:
Steel
Width:
9-3/4 in