This product requires certification to purchase.

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Polished Chrome

You last purchased this on
 
Jerdon Style

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP7808C
  • Item #7682611
  • Manufacturer Part #JP7808C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP7808C
  • Item #7682611
  • Manufacturer Part #JP7808C
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8X Wall Mounted Mirror Chrome
  • 8" Diameter
  • Regular and 8X Magnification
  • Extends 13.5"
  • Chrome Finish
  • Requires Certification

Specifications

Arm Extension Length:
13-1/2 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
Height:
12 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
13-1/2 in
Material:
Steel
Width:
10-1/2 in