8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Polished Chrome
This product has been replaced by
Manufacturer Part #JP4045C
8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Polished Chrome
Product Details
Product Details
- 8" Diameter Vanity Mirror Chrome
- 1X and 10X Magnification
- Beaded Chrome Finish
- Height 14.5"
- Swivels 360 Degrees
Specifications
- Arm Extension Length:
- 8-3/4 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Top Mount
- Length:
- 8-3/4 in
- UL Listed:
- No
- Width:
- 5 in