9-1/2 x 16 in. LED Lighted Wall Mount 5X Magnifying Mirror in Polished Chrome
9-1/2 x 16 in. LED Lighted Wall Mount 5X Magnifying Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9.5", 5X LED Halo Lighted Wall Mirror, Chrome
- Chrome Finish
- 9.5" Diameter
- Extends 16" from wall
- Long lasting LED bulbs
- Uses 2.5 watts of power
- 5x magnification
Specifications
- Arm Extension Length:
- 16 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Steel
- UL Listed:
- Yes
- Watts:
- 5 W