9 x 21-1/2 in. Lighted Freestanding Table Top 5X Magnifying Mirror in Polished Chrome
9 x 21-1/2 in. Lighted Freestanding Table Top 5X Magnifying Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5X Table Top Mirror Chrome Adjustable Height
- 9" Diameter
- Regular and 5X Magnification
- Chrome Finish
- Adjustable Height from 16.5" to 21.5"
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9 in
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding