This product requires certification to purchase.

Dual Auto-Off Nonstick Iron with 9 ft. Cord in Black

You last purchased this on
 
Jerdon Style

Dual Auto-Off Nonstick Iron with 9 ft. Cord in Black

  • Fast #
  • Part #JJ513B
  • Item #7682508
  • Manufacturer Part #J513B
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

Dual Auto-Off Nonstick Iron with 9 ft. Cord in Black

  • Fast #
  • Part #JJ513B
  • Item #7682508
  • Manufacturer Part #J513B
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black
  • Midsize
  • Auto-Off
  • Auto-off
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
9 ft
Depth:
11-1/4 in
ETL Listed:
Yes
Height:
5-1/2 in
Material:
Aluminum
Power Source:
Electric
Size:
5-1/2 in x 4-1/2 in x 11-1/4 in
UL Listed:
No
Volts:
110V
Watts:
1200 W
Width:
4-1/2 in