Mid-Size Dual Auto-Off Iron with Retractable Cord in Black
Mid-Size Dual Auto-Off Iron with Retractable Cord in Black
Frequently Purchased Together
Product Details
Product Details
- Black
- Midsize
- Retractable Cord
- Auto-off
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 7 ft
- ETL Listed:
- Yes
- Height:
- 5 in
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 1200 W
- Width:
- 4-1/4 in